Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plugged Coolant Collet, ER20, 11.0mm

  • Mfr # 08320-11.0

  • Zoro # G0389527


product price: $58.19
/ea

Key Features

Collet Series
ER20
Range
11.0mm to 10.6mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08320-11.0
Zoro #
G0389527
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
11.0mm
Max. Body Dia.
11.00mm
Min. Size
11.00mm
Overall Length
31 1/2 mm
Clamping Hole Length
31 1/2 mm
Outside Diameter - Maximum
20 mm

Details

Item
Collet
Collet Series
ER20
Range
11.0mm to 10.6mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Face Shape
Round
Measurement System
Metric
Features
For Coolant up to 750 PSI
Number of Slots
4
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Collet Type
Sealed
Bore Shape
Round
Taper Angle
8 Degrees
T.I.R. Tolerance
0.0002 in
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Torque - Maximum
59 ft-lb
Operating Pressure - Maximum
2,000 psi
Collapse Range - Minimum
10.5 mm
Collapse Range - Maximum
11 mm

Description

Collet, ER20, Round, Overall Length 31 1/2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.