Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plugged Coolant Collet, ER25, 13.0mm

  • Mfr # 08325-13.0

  • Zoro # G0389271


product price: $58.99
/ea

Key Features

Collet Series
ER25
Range
13.0mm to 12.6mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08325-13.0
Zoro #
G0389271
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
13.0mm
Min. Size
13.00mm
Max. Body Dia.
13.00mm
Overall Length
34 mm
Outside Diameter - Maximum
25 mm
Clamping Hole Length
34 mm

Details

Item
Collet
Collet Series
ER25
Range
13.0mm to 12.6mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Features
For Coolant up to 750 PSI
Face Shape
Round
Measurement System
Metric
Number of Slots
4
Collet Type
Sealed
Operating Pressure - Maximum
2,000 psi
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Collapse Range - Maximum
13 mm
Bore Shape
Round
Torque - Maximum
77 ft-lb
Collapse Range - Minimum
12.5 mm
Taper Angle
8 Degrees
T.I.R. Tolerance
0.0002 in

Description

Collet, ER25, Round, Overall Length 34 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.