Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plugged Coolant Collet, ER25, 1/4 in.

  • Mfr # 08325-1/4

  • Zoro # G0389341


product price: $58.99
/ea

Key Features

Collet Series
ER25
Range
0.250" to 0.234"
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08325-1/4
Zoro #
G0389341
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4"
Max. Body Dia.
1/4 in
Min. Size
0.2340 in
Overall Length
1 11/32 in
Clamping Hole Length
1 11/32 in
Outside Diameter - Maximum
1.02 in

Details

Item
Collet
Collet Series
ER25
Range
0.250" to 0.234"
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Inch
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Features
For Coolant up to 750 PSI
Collet Type
Sealed
Face Shape
Round
Number of Slots
4
Material
High-Carbon Steel
Collapse Range - Maximum
0.25 in
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Finish
Precision Ground
T.I.R. Tolerance
0.0002 in
Operating Pressure - Maximum
2,000 psi
Torque - Maximum
77 ft-lb
Bore Shape
Round
Taper Angle
8 Degrees

Description

Collet, ER25, Round, Overall Length 1 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.