Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plugged Coolant Collet, ER32, 08.5mm

  • Mfr # 08332-08.5

  • Zoro # G0389125


product price: $65.29
/ea

Key Features

Collet Series
ER32
Range
8.5mm to 8.1mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08332-08.5
Zoro #
G0389125
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
8.5mm
Max. Body Dia.
8.50mm
Min. Size
8.50mm
Overall Length
40 mm
Clamping Hole Length
40 mm
Outside Diameter - Maximum
32 mm

Details

Item
Collet
Collet Series
ER32
Range
8.5mm to 8.1mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
Sealed
Face Shape
Round
Features
For Coolant up to 750 PSI
Number of Slots
4
Measurement System
Metric
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Bore Shape
Round
Operating Pressure - Maximum
2,000 psi
Torque - Maximum
100 ft-lb
Taper Angle
8 Degrees
Collapse Range - Minimum
8 mm
T.I.R. Tolerance
0.0002 in
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Collapse Range - Maximum
8.5 mm

Description

Collet, ER32, Round, Overall Length 40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.