Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plugged Coolant Collet, ER32, 09.5mm

  • Mfr # 08332-09.5

  • Zoro # G0389107


product price: $65.29
/ea

Key Features

Collet Series
ER32
Range
9.5mm to 9.1mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08332-09.5
Zoro #
G0389107
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
9.5mm
Max. Body Dia.
9.50mm
Min. Size
9.50mm
Overall Length
40 mm
Clamping Hole Length
40 mm
Outside Diameter - Maximum
32 mm

Details

Item
Collet
Collet Series
ER32
Range
9.5mm to 9.1mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Face Shape
Round
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Collet Type
Sealed
Measurement System
Metric
Number of Slots
4
Features
For Coolant up to 750 PSI
Collapse Range - Minimum
9 mm
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Torque - Maximum
100 ft-lb
Bore Shape
Round
Operating Pressure - Maximum
2,000 psi
Taper Angle
8 Degrees
T.I.R. Tolerance
0.0002 in
Collapse Range - Maximum
9.5 mm

Description

Collet, ER32, Round, Overall Length 40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.