Zoro Homepage

Plugged Coolant Collet, ER32, 11.0mm

  • Mfr # 08332-11.0

  • Zoro # G0389061


product price: $65.29
/ea

Key Features

Collet Series
ER32
Range
11.0mm to 10.6mm
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08332-11.0
Zoro #
G0389061
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
11.0mm
Min. Size
11.00mm
Max. Body Dia.
11.00mm
Overall Length
40 mm
Outside Diameter - Maximum
32 mm
Clamping Hole Length
40 mm

Details

Item
Collet
Collet Series
ER32
Range
11.0mm to 10.6mm
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Measurement System
Metric
Number of Slots
4
Features
For Coolant up to 750 PSI
Face Shape
Round
Collet Type
Sealed
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Taper Angle
8 Degrees
Operating Pressure - Maximum
2,000 psi
Collapse Range - Minimum
10.5 mm
Torque - Maximum
100 ft-lb
Bore Shape
Round
Collapse Range - Maximum
11 mm
Compatible Collet Chuck
AR, BR, DR, ESX, RD
T.I.R. Tolerance
0.0002 in

Description

Collet, ER32, Round, Overall Length 40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.