Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plugged Coolant Collet, ER32, 1/2 in.

  • Mfr # 08332-1/2

  • Zoro # G0389098


product price: $65.29
/ea

Key Features

Collet Series
ER32
Range
0.500" to 0.484"
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08332-1/2
Zoro #
G0389098
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2"
Max. Body Dia.
1/2 in
Min. Size
0.4840 in
Overall Length
1 9/16 in
Clamping Hole Length
1 9/16 in
Outside Diameter - Maximum
1.3 in

Details

Item
Collet
Collet Series
ER32
Range
0.500" to 0.484"
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Face Shape
Round
Measurement System
Inch
Number of Slots
4
Features
For Coolant up to 750 PSI
Collet Type
Sealed
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Material
High-Carbon Steel
T.I.R. Tolerance
0.0002 in
Collapse Range - Maximum
0.5 in
Torque - Maximum
100 ft-lb
Bore Shape
Round
Operating Pressure - Maximum
2,000 psi
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Finish
Precision Ground
Taper Angle
8 Degrees

Description

Collet, ER32, Round, Overall Length 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.