Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plugged Coolant Collet, ER32, 14.0mm

  • Mfr # 08332-14.0

  • Zoro # G0389019


product price: $65.29
/ea

Key Features

Collet Series
ER32
Range
14.0mm to 13.6mm
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08332-14.0
Zoro #
G0389019
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
14.0mm
Max. Body Dia.
14.00mm
Min. Size
14.00mm
Overall Length
40 mm
Outside Diameter - Maximum
32 mm
Clamping Hole Length
40 mm

Details

Item
Collet
Collet Series
ER32
Range
14.0mm to 13.6mm
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Features
For Coolant up to 750 PSI
Collet Type
Sealed
Number of Slots
4
Measurement System
Metric
Face Shape
Round
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Taper Angle
8 Degrees
Bore Shape
Round
Collapse Range - Maximum
14 mm
Collapse Range - Minimum
13.5 mm
T.I.R. Tolerance
0.0002 in
Torque - Maximum
100 ft-lb
Operating Pressure - Maximum
2,000 psi

Description

Collet, ER32, Round, Overall Length 40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.