Plugged Coolant Collet, ER32, 19.0mm
Mfr # 08332-19.0
Zoro # G0388915
product price: $65.29
/eaKey Features
Collet Series
ER32
Range
19.0mm to 18.6mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
08332-19.0
Zoro #
G0388915
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
19.0mm
Max. Body Dia.
19.00mm
Overall Length
40 mm
Outside Diameter - Maximum
32 mm
Details
Item
Collet
Collet Series
ER32
Range
19.0mm to 18.6mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Number of Slots
4
Measurement System
Metric
Collet Type
Sealed
Face Shape
Round
Features
For Coolant up to 750 PSI
Collapse Range - Maximum
19 mm
Collapse Range - Minimum
18.5 mm
Operating Pressure - Maximum
2,000 psi
T.I.R. Tolerance
0.0002 in
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Bore Shape
Round
Description
Collet, ER32, Round, Overall Length 40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.