Zoro Homepage

Plugged Coolant Collet, ER32, 3/4 in.

  • Mfr # 08332-3/4

  • Zoro # G0388888


product price: $65.29
/ea

Key Features

Collet Series
ER32
Range
0.750" to 0.734"
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08332-3/4
Zoro #
G0388888
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4"
Min. Size
0.7340 in
Max. Body Dia.
3/4 in
Overall Length
1 9/16 in
Clamping Hole Length
1 9/16 in
Outside Diameter - Maximum
1.3 in

Details

Item
Collet
Collet Series
ER32
Range
0.750" to 0.734"
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Collet Type
Sealed
Measurement System
Inch
Features
For Coolant up to 750 PSI
Face Shape
Round
Number of Slots
4
Material
High-Carbon Steel
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Collapse Range - Maximum
0.75 in
Finish
Precision Ground
Bore Shape
Round
Torque - Maximum
100 ft-lb
Operating Pressure - Maximum
2,000 psi
Taper Angle
8 Degrees
T.I.R. Tolerance
0.0002 in

Description

Collet, ER32, Round, Overall Length 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.