Zoro Homepage

Plugged Coolant Collet, ER40, 17.5mm

  • Mfr # 08340-17.5

  • Zoro # G0388617


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Range
17.5mm to 17.1mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08340-17.5
Zoro #
G0388617
UPC #
003314000902
Country of Origin
Taiwan, Province of China

Dimensions

Size
17.5mm
Min. Size
17.50mm
Max. Body Dia.
17.50mm
Overall Length
46 mm
Outside Diameter - Maximum
40 mm
Clamping Hole Length
46 mm

Details

Item
Collet
Collet Series
ER40
Range
17.5mm to 17.1mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Metric
Collet Type
Sealed
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Number of Slots
4
Face Shape
Round
Features
For Coolant up to 750 PSI
Operating Pressure - Maximum
2,000 psi
Taper Angle
8 Degrees
Collapse Range - Minimum
17 mm
Collapse Range - Maximum
17.5 mm
Bore Shape
Round
Torque - Maximum
130 ft-lb
T.I.R. Tolerance
0.0002 in
Compatible Collet Chuck
AR, BR, DR, ESX, RD

Description

Collet, ER40, Round, Overall Length 46 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.