Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plugged Coolant Collet, ER40, 24.5mm

  • Mfr # 08340-24.5

  • Zoro # G0388477


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Range
0 to 100, 0 to 1000
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08340-24.5
Zoro #
G0388477
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
24.5mm
Max. Body Dia.
24.50mm
Min. Size
24.50mm
Overall Length
46 mm
Clamping Hole Length
46 mm
Outside Diameter - Maximum
40 mm

Details

Item
Collet
Collet Series
ER40
Range
0 to 100, 0 to 1000
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Features
For Coolant up to 750 PSI
Measurement System
Metric
Number of Slots
4
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Collet Type
Sealed
Face Shape
Round
Taper Angle
8 Degrees
Operating Pressure - Maximum
2,000 psi
Torque - Maximum
130 ft-lb
T.I.R. Tolerance
0.0002 in
Collapse Range - Minimum
24 mm
Bore Shape
Round
Collapse Range - Maximum
24.5 mm
Compatible Collet Chuck
AR, BR, DR, ESX, RD

Description

Collet, ER40, Round, Overall Length 46 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.