Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plugged Coolant Collet, ER40, 3/4 in.

  • Mfr # 08340-3/4

  • Zoro # G0388431


product price: $66.85
/ea

Key Features

Collet Series
ER40
Range
0.750" to 0.734"
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08340-3/4
Zoro #
G0388431
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4"
Max. Body Dia.
3/4 in
Min. Size
0.7340 in
Overall Length
1 13/16 in
Outside Diameter - Maximum
1.61 in
Clamping Hole Length
1 13/16 in

Details

Item
Collet
Collet Series
ER40
Range
0.750" to 0.734"
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Features
For Coolant up to 750 PSI
Number of Slots
4
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Collet Type
Sealed
Face Shape
Round
Measurement System
Inch
Material
High-Carbon Steel
Torque - Maximum
130 ft-lb
Finish
Precision Ground
Taper Angle
8 Degrees
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Operating Pressure - Maximum
2,000 psi
Collapse Range - Maximum
0.75 in
Bore Shape
Round
T.I.R. Tolerance
0.0002 in

Description

Collet, ER40, Round, Overall Length 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.