Retention Knob
Mfr # 17817
Zoro # G8342436
product price: $26.69
/eaKey Features
Overall Length
43 mm
Coolant Fed
Coolant Through
Number of Coolant Holes
0
Features
All Mating Surfaces Precision Ground, Hardened for Maximum Longevity
Standards
MAS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17817
Zoro #
G8342436
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
43 mm
Angle Radius
45 Degrees
Thread Size
M12
Neck Dia.
12.50mm
Flange Thickness
12.5 mm
Flange to Angle Length
18.00mm
Knob Outside Dia.
11.00mm
Taper Size
BT30
Flange to Beginning of Knob Length
18 mm
Coolant Hole Diameter
4 mm
Flange to End of Knob Length
23 mm
Neck Diameter
7 mm
Knob Outside Diameter
11 mm
Details
Item
Retention Knob
Coolant Fed
Coolant Through
Number of Coolant Holes
0
Features
All Mating Surfaces Precision Ground, Hardened for Maximum Longevity
Standards
MAS
Material - Machining
High Speed Steel
Style Designation
17817
Material
Steel
Description
Retention Knob, Style Designation 17817, Taper Size BT30, Thread Size M12, Angle Radius 45 Degrees , Knob Outside Dia. 11.00mm, Coolant Fed Coolant Through, Features All Mating Surfaces Precision Ground, Hardened for Maximum Longevity, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.