Zoro Homepage

Retention Knob

  • Mfr # 17822

  • Zoro # G8341885


product price: $30.65
/ea

Key Features

Material - Machining
High Speed Steel
Overall Length
60 mm
Number of Coolant Holes
0
Coolant Fed
Coolant Through
Standards
ANSI, DIN 6499 Class 2, ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17822
Zoro #
G8341885
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
60 mm
Flange Thickness
17 mm
Taper Size
BT40
Angle Radius
90 Degrees
Neck Dia.
17.00mm
Thread Size
M16
Flange to Angle Length
28.00mm
Knob Outside Dia.
15.00mm
Flange to Beginning of Knob Length
28 mm
Flange to End of Knob Length
35 mm
Knob Outside Diameter
15 mm
Neck Diameter
10 mm
Coolant Hole Diameter
4 mm

Details

Item
Retention Knob
Material - Machining
High Speed Steel
Number of Coolant Holes
0
Coolant Fed
Coolant Through
Standards
ANSI, DIN 6499 Class 2, ISO
Features
All Mating Surfaces Precision Ground, Hardened for Maximum Longevity
Style Designation
17822
Material
Steel

Description

Retention Knob, Style Designation 17822, Taper Size BT40, Thread Size M16, Angle Radius 90 Degrees , Knob Outside Dia. 15.00mm, Coolant Fed Coolant Through, Features All Mating Surfaces Precision Ground, Hardened for Maximum Longevity, Material - Machining High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.