Zoro Homepage

Retention Knob

  • Mfr # 17826

  • Zoro # G8330947


product price: $55.49
/ea

Key Features

Overall Length
85 mm
Standards
ANSI, DIN 6499 Class 2, ISO
Number of Coolant Holes
0
Taper Size
BT50
Features
All Mating Surfaces Precision Ground, Hardened for Maximum Longevity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17826
Zoro #
G8330947
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
85 mm
Taper Size
BT50
Knob Outside Dia.
23.00mm
Neck Dia.
25.00mm
Flange to Angle Length
35.00mm
Flange Thickness
25 mm
Angle Radius
60 Degrees
Thread Size
M24
Flange to End of Knob Length
45 mm
Coolant Hole Diameter
5 mm
Flange to Beginning of Knob Length
35 mm
Neck Diameter
17 mm
Knob Outside Diameter
23 mm

Details

Item
Retention Knob
Standards
ANSI, DIN 6499 Class 2, ISO
Number of Coolant Holes
0
Features
All Mating Surfaces Precision Ground, Hardened for Maximum Longevity
Material
Steel
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Style Designation
17826

Description

Retention Knob, Style Designation 17826, Taper Size BT50, Thread Size M24, Angle Radius 60 Degrees , Knob Outside Dia. 23.00mm, Coolant Fed Coolant Through, Features All Mating Surfaces Precision Ground, Hardened for Maximum Longevity, Material - Machining High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.