Retention Knob
Mfr # 17828
Zoro # G8330728
product price: $53.89
/eaKey Features
Overall Length
85 mm
Standards
ANSI, DIN 6499 Class 2, ISO
Number of Coolant Holes
0
Material
Steel
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17828
Zoro #
G8330728
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
85 mm
Taper Size
BT50
Knob Outside Dia.
23.00mm
Thread Size
M24
Flange Thickness
25 mm
Flange to Angle Length
35.00mm
Neck Dia.
25.00mm
Angle Radius
90 Degrees
Flange to End of Knob Length
45 mm
Knob Outside Diameter
23 mm
Neck Diameter
17 mm
Coolant Hole Diameter
5 mm
Flange to Beginning of Knob Length
35 mm
Details
Item
Retention Knob
Standards
ANSI, DIN 6499 Class 2, ISO
Number of Coolant Holes
0
Material
Steel
Material - Machining
High Speed Steel
Features
All Mating Surfaces Precision Ground, Hardened for Maximum Longevity
Coolant Fed
Coolant Through
Style Designation
17828
Description
Retention Knob, Style Designation 17828, Taper Size BT50, Thread Size M24, Angle Radius 90 Degrees , Knob Outside Dia. 23.00mm, Coolant Fed Coolant Through, Features All Mating Surfaces Precision Ground, Hardened for Maximum Longevity, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.