Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retention Knob

  • Mfr # 17836

  • Zoro # G8330554


product price: $32.99
/ea

Key Features

Standards
ANSI
Material - Machining
High Speed Steel
Number of Coolant Holes
0
Features
All Mating Surfaces Precision Ground, Hardened for Maximum Longevity
Overall Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17836
Zoro #
G8330554
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.5 in
Taper Size
CAT40
Angle Radius
45 Degrees
Neck Dia.
0.4900"
Flange to Angle Length
0.5600"
Knob Outside Dia.
0.7400"
Thread Size
M16
Flange Thickness
0.49 in
Flange to Beginning of Knob Length
0.56 in
Flange to End of Knob Length
0.63 in
Neck Diameter
0.49 in
Knob Outside Diameter
0.74 in

Details

Item
Retention Knob
Standards
ANSI
Material - Machining
High Speed Steel
Number of Coolant Holes
0
Features
All Mating Surfaces Precision Ground, Hardened for Maximum Longevity
Coolant Fed
Coolant Through
Material
Steel
Thread Pitch
2 mm
Style Designation
17836

Description

Retention Knob, Style Designation 17836, Taper Size CAT40, Thread Size M16, Angle Radius 45 Degrees , Knob Outside Dia. 0.7400 In., Coolant Fed Coolant Through, Features All Mating Surfaces Precision Ground, Hardened for Maximum Longevity, Material - Machining High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.