Zoro Homepage

Retention Knob, 2.36 in. L, 0.90 in. dia.

  • Mfr # 17820

  • Zoro # G9406573


product price: $29.25
/ea

Key Features

Overall Length
2.359 in
Material
Steel
Length
2.36"
For Use With
BT40 Tool Holders
Features
All Mating Surfaces Precision Ground, Hardened for Maximum Longevity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17820
Zoro #
G9406573
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.359 in
Length
2.36"
Size
2.36"
Dia.
0.90"
Neck Dia. (In.)
0.393
Flange to Angle Length
28.00mm
Taper Size
BT40
Neck Dia.
0.3930 in
Flange Thickness
17 mm
Thread Size
M16
Angle Radius
60 Degrees
Coolant Hole Diameter
4 mm
Flange to Beginning of Knob Length
28 mm
Flange to End of Knob Length
35 mm
Knob Outside Diameter
15 mm
Neck Diameter
10 mm

Description

Retention Knob, Taper Size BT40, Thread Size M16, Angle Radius 60 Degrees , Coolant Fed Coolant Through, Features All Mating Surfaces Precision Ground, Hardened for Maximum Longevity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.