Zoro Homepage

Retention Knob, Number of Coolant Holes: 0

  • Mfr # 17824

  • Zoro # G8342768


product price: $55.39
/ea

Key Features

Material - Machining
High Speed Steel
Overall Length
85 mm
Number of Coolant Holes
0
Standards
ANSI, DIN 6499 Class 2, ISO
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17824
Zoro #
G8342768
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
85 mm
Neck Dia.
25.00mm
Thread Size
M24
Taper Size
BT50
Flange Thickness
25 mm
Flange to Angle Length
35.00mm
Angle Radius
45 Degrees
Knob Outside Dia.
23.00mm
Flange to Beginning of Knob Length
35 mm
Flange to End of Knob Length
45 mm
Knob Outside Diameter
23 mm
Neck Diameter
17 mm
Coolant Hole Diameter
5 mm

Details

Item
Retention Knob
Material - Machining
High Speed Steel
Number of Coolant Holes
0
Standards
ANSI, DIN 6499 Class 2, ISO
Coolant Fed
Coolant Through
Features
All Mating Surfaces Precision Ground, Hardened for Maximum Longevity
Style Designation
17824
Material
Steel

Description

Retention Knob, Style Designation 17824, Taper Size BT50, Thread Size M24, Angle Radius 45 Degrees , Knob Outside Dia. 23.00mm, Coolant Fed Coolant Through, Features All Mating Surfaces Precision Ground, Hardened for Maximum Longevity, Material - Machining High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.