Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealed Coolant Collet, TG100, 13/64 in.

  • Mfr # 84063-13/64

  • Zoro # G0387950


product price: $64.89
/ea

Key Features

Collet Series
TG100
Range
0.203" to 0.188"
For Use With
TG 100 Collet Chuck Series, TG 100 Coolant Ring Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84063-13/64
Zoro #
G0387950
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
13/64"
Overall Length
2 3/8 in
Max. Body Dia.
13/64 in
Min. Size
0.1880 in
Head Dia.
1.3790 in
Outside Diameter - Maximum
1.379 in

Details

Item
Collet
Collet Series
TG100
Range
0.203" to 0.188"
For Use With
TG 100 Collet Chuck Series, TG 100 Coolant Ring Series
Coolant Through
Yes
Coolant Fed
Coolant Through
TIR Max.
0.0004 in
Face Shape
Round
Features
Up to 750 PSI Coolant
Measurement System
Inch
Number of Slots
4
Collet Type
Sealed
Material
High-Carbon Steel
Bore Shape
Round
Operating Pressure - Maximum
2,000 psi
Torque - Maximum
90 ft-lb
Finish
Precision Ground
T.I.R. Tolerance
0.0004 in
Collapse Range - Maximum
0.2031 in

Description

Collet, TG100, Round, Overall Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.