Sealed Coolant Collet, TG100, 19/64 in.
Mfr # 84063-19/64
Zoro # G0387926
product price: $64.89
/eaKey Features
Collet Series
TG100
Range
0.297" to 0.281"
For Use With
TG 100 Collet Chuck Series, TG 100 Coolant Ring Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84063-19/64
Zoro #
G0387926
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
19/64"
Head Dia.
1.3790 in
Max. Body Dia.
19/64 in
Overall Length
2 3/8 in
Min. Size
0.2810 in
Outside Diameter - Maximum
1.379 in
Description
Collet, TG100, Round, Overall Length 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.