Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Screw, 0.25 in L

  • Mfr # 22957-1/4

  • Zoro # G012041531


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Thread Size
5/16"-24
Overall Length
0.25 in
Compatible Tool Holder Diameter
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22957-1/4
Zoro #
G012041531
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-24
Overall Length
0.25 in
Compatible Tool Holder Diameter
0.375 in

Details

Item
Set Screw

Description

Set Screw,0.25 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.