Zoro Homepage

Shell Mill Holder

  • Mfr # 22725

  • Zoro # G8342600


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Standards
Techniks Certified
Overall Length
18.00mm
Number of Coolant Holes
0
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22725
Zoro #
G8342600
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
18.00mm
Shank Dia.
2-3/4"
Taper Size
CAT50
Pilot Length
0.69 in
Head Diameter
2 3/4 in
Body Diameter
2.75 in
Drive Key Length
0.5 in
Lock Screw Size
1 1/2 in
Pilot Diameter
1.25 in

Details

Item
Face Mill Holder
Standards
Techniks Certified
Number of Coolant Holes
0
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
For Use With
All Face Mills
Features
H6 Arbor Tolerance for Less Chatter and Better Tool Life, Taper Ground to AT3 Tolerance or Better
For Shank Type
Straight
Projection
1.5 in
Coolant Hole Shape
Round
Shank Type - Machining
Straight
Material
Steel
Contact Type
Single Contact
Compatible Drive Key Model Number
FMAKEY-1-1/4
Compatible Lock Screw Model Number
WF1.25-1.75
Product Type
Shell Mill Holder
Measurement System
Inch
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through
Includes Lock Screw
Lock Screw Included

Description

Shell Mill Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.