Shrink Fit Tool Holder and Adapter
Mfr # 153750
Zoro # G8342567
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
Coolant Fed
Coolant Through
Standards
ANSI, DIN 6499 Class 2, ISO
Overall Length
46.00mm
Compatible with Product Type
ER Collet Chucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153750
Zoro #
G8342567
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
46.00mm
Taper Size
BT30
Hole Dia.
3/4"
Shank Dia.
3/4"
Nose Dia.
1.6540"
Details
Item
Shrink Fit Tool Holder and Adapter
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
Coolant Fed
Coolant Through
Standards
ANSI, DIN 6499 Class 2, ISO
Compatible with Product Type
ER Collet Chucks
Balanced to RPM
25000 rpm
Projection
3.5430"
For Use With
Hydraulic Tools
Measurement System
Metric
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 3/4 In., Taper Size BT30, Shank Dia. 3/4 In., Projection 3.5430 In., Nose Dia. 1.6540 In., Coolant Fed Coolant Through, Balanced to RPM 25000 rpm, For Use With Hydraulic Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.