Zoro Homepage

Shrink Fit Tool Holder and Adapter

  • Mfr # 155060

  • Zoro # G8342348


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
Overall Length
34.00mm
Coolant Fed
Coolant Through
Standards
ANSI, DIN 6499 Class 2, ISO
Compatible with Product Type
ER Collet Chucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155060
Zoro #
G8342348
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
34.00mm
Taper Size
CAT50
Shank Dia.
6mm
Nose Dia.
26mm
Hole Dia.
6mm

Details

Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
Coolant Fed
Coolant Through
Item
Shrink Fit Tool Holder and Adapter
Standards
ANSI, DIN 6499 Class 2, ISO
Compatible with Product Type
ER Collet Chucks
For Use With
Hydraulic Tools
Balanced to RPM
25000 rpm
Projection
80.50mm
Measurement System
Metric

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 6mm, Taper Size CAT50, Shank Dia. 6mm, Projection 80.50mm, Nose Dia. 26mm, Coolant Fed Coolant Through, Balanced to RPM 25000 rpm, For Use With Hydraulic Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.