Zoro Homepage

Shrink Fit Tool Holder and Adapter

  • Mfr # 29010B

  • Zoro # G8329188


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Measurement System
Fractional Inch
Finish - Machining
TiCN/TiN
Insert Style
CCGT
ANSI Code
21.52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29010B
Zoro #
G8329188
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Shrink Fit Tool Holder and Adapter
Cutting Direction
Left Hand
Measurement System
Fractional Inch
Finish - Machining
TiCN/TiN
Insert Style
CCGT
ANSI Code
21.52
Cutting Application
Universal at Variable SMF
Material Grade - Machining
DMC30UT
Standards
ANSI

Description

Shrink Fit Tool Holder and Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.