Shrink Fit Tool Holder and Adapter
Mfr # 29054FB
Zoro # G8329014
product price: $442.99
/ea
Free Shipping & Returns
Key Features
Cutting Application
General at Medium SMF
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
DNU10GT
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
29054FB
Zoro #
G8329014
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Shrink Fit Tool Holder and Adapter
Cutting Application
General at Medium SMF
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
DNU10GT
Standards
ANSI
Cutting Direction
Neutral
Insert Style
CCGT
ANSI Code
32.51
Description
Shrink Fit Tool Holder and Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.