Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder and Adapter

  • Mfr # 29058-6

  • Zoro # G8328716


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT50
Hole Dia.
3/8"
Projection
6"
Coolant Fed
Coolant Through
Balanced to RPM
25,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29058-6
Zoro #
G8328716
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Hole Dia.
3/8"
Shank Dia.
3/8"
Nose Dia.
0.7800"
Tool Depth
1-3/8"

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
6"
Coolant Fed
Coolant Through
Balanced to RPM
25,000 RPM
Features
Maximum T.I.R. only 0.0001"
Compatible with Product Type
Cutting Tools
ANSI Code
32.51
Measurement System
Fractional Inch
Cutting Direction
Neutral
Cutting Application
Finishing
Insert Style
CCGT
Standards
ANSI
Finish - Machining
AlCrN
Material Grade - Machining
DUP15VT

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 3/8 In., Taper Size CAT50, Shank Dia. 3/8 In., Projection 6 In., Nose Dia. 0.7800 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.