Zoro Homepage

Shrink Fit Tool Holder and Adapter

  • Mfr # 29062-8

  • Zoro # G8328944


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Cutting Application
Universal at Variable SMF
ANSI Code
32.52
Cutting Direction
Left Hand
Finish - Machining
TiCN/TiN
Material Grade - Machining
DMC30UT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29062-8
Zoro #
G8328944
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Shrink Fit Tool Holder and Adapter
Cutting Application
Universal at Variable SMF
ANSI Code
32.52
Cutting Direction
Left Hand
Finish - Machining
TiCN/TiN
Material Grade - Machining
DMC30UT
Insert Style
CCGT
Standards
ANSI
Measurement System
Fractional Inch

Description

Shrink Fit Tool Holder and Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.