Shrink Fit Tool Holder and Adapter
Mfr # 29260
Zoro # G8328357
product price: $382.99
/ea
Free Shipping & Returns
Key Features
Taper Size
CAT50
Hole Dia.
10.00mm
Projection
100.00mm
Coolant Fed
Coolant Through
Compatible with Product Type
Cutting Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
29260
Zoro #
G8328357
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Taper Size
CAT50
Hole Dia.
10.00mm
Overall Length
46.00mm
Shank Dia.
10.00mm
Tool Depth
42.00mm
Nose Dia.
24.00mm
Details
Item
Shrink Fit Tool Holder and Adapter
Projection
100.00mm
Coolant Fed
Coolant Through
Compatible with Product Type
Cutting Tools
Features
Maximum T.I.R. only 0.0001"
Balanced to RPM
25,000 RPM
Standards
ANSI, DIN 6499, ISO
Measurement System
Metric
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 10.00mm, Taper Size CAT50, Shank Dia. 10.00mm, Projection 100.00mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.