Zoro Homepage

Shrink Fit Tool Holder and Adapter, Nose Dia.: 1.3800"

  • Mfr # 39084-E

  • Zoro # G8327018


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK40E
Hole Dia.
5/32"
Projection
25/32"
Coolant Fed
Coolant Through
Max. Speed
15,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39084-E
Zoro #
G8327018
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK40E
Hole Dia.
5/32"
Nose Dia.
25/64"
Shank Dia.
5/32"
Tool Depth
3-5/32"
Bore Dia.
1/2"

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
25/32"
Coolant Fed
Coolant Through
Max. Speed
15,000 RPM
Compatible with Product Type
Cutting Tools
Features
Maximum T.I.R. only 0.0001"
Balanced to RPM
25,000 RPM
Standards
Techniks Certified
Shank Type - Machining
Straight
Measurement System
Fractional Inch

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 5/32 In., Taper Size HSK40E, Shank Dia. 5/32 In., Projection 25/32 In., Nose Dia. 25/64 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.