Shrink Fit Tool Holder and Adapter, Standards: ANSI, DIN 6499, ISO
Mfr # 154625
Zoro # G8342077
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Overall Length
46.00mm
Standards
ANSI, DIN 6499, ISO
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
Compatible with Product Type
ER Standard Collet Chucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
154625
Zoro #
G8342077
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
46.00mm
Nose Dia.
1.3390"
Taper Size
CAT40
Hole Dia.
5/8"
Shank Dia.
5/8"
Details
Coolant Fed
Coolant Through
Item
Shrink Fit Tool Holder and Adapter
Standards
ANSI, DIN 6499, ISO
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
Compatible with Product Type
ER Standard Collet Chucks
Projection
2.5200"
For Use With
Hydraulic Tools
Balanced to RPM
25000 rpm
Measurement System
Metric
Description
Hydraulic Chuck, Hole Dia. 5/8 In., Taper Size CAT40, Shank Dia. 5/8 In., Projection 2.5200 In., Nose Dia. 1.3390 In., Coolant Fed Coolant Through, Balanced to RPM 25000 rpm, For Use With Hydraulic Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.