Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder and Adapter, Taper Size: CAT40

  • Mfr # 39008-E

  • Zoro # G8326948


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK40E
Hole Dia.
3/8"
Projection
3-35/64"
Coolant Fed
Coolant Through
Shank Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39008-E
Zoro #
G8326948
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK40E
Hole Dia.
3/8"
Shank Dia.
3/8"
Nose Dia.
15/16"
Tool Depth
1-21/32"
Bore Dia.
6.00mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
3-35/64"
Coolant Fed
Coolant Through
Features
Comes with coolant-thru set screw installed
Compatible with Product Type
Cutting Tools
Max. Speed
15,000 RPM
Balanced to RPM
25,000 RPM
Measurement System
Metric
Standards
Techniks Certified
Shank Type - Machining
Straight

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 3/8 In., Taper Size HSK40E, Shank Dia. 3/8 In., Projection 3-35/64 In., Nose Dia. 15/16 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.