Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Fit 6 - 7/32" collet

  • Mfr # 18851-7/32

  • Zoro # G8331139


product price: $67.79
/ea

Key Features

Collet Series
SlimFit 6
Number of Slots
6
Compatible with Brand
PowerCOAT, Techniks
Measurement System
Inch
Material - Machining
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18851-7/32
Zoro #
G8331139
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Dia.
41.00mm
Max. Body Dia.
41.00mm
Overall Length
36 mm
Outside Diameter - Maximum
0.39 in

Details

Item
Collet
Collet Series
SlimFit 6
Number of Slots
6
Compatible with Brand
PowerCOAT, Techniks
Measurement System
Inch
Material - Machining
Carbon Steel
Material
High-Carbon Steel
Compatible with Product Type
Collet Extensions
For Use With
Collet Extensions
Taper Angle
4 Degrees
Coolant Fed
Coolant Through
Collet Type
Standard
Color
Silver
Features
Polished, Precision Ground
Face Shape
Round
Finish
Precision Ground
Compatible Collet Chuck
SlimFit Collet Chucks
Bore Shape
Round
T.I.R. Tolerance
0.0002 in
Operating Pressure - Maximum
2,000 psi
Collapse Range - Maximum
0.2188 in

Description

Collet, SlimFit 6, Round, Max. Size Not Applicable, Overall Length 36 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.