Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Collet, ER11, 05.5mm

  • Mfr # 04211-05.5

  • Zoro # G0392570


product price: $25.89
/ea

Key Features

Collet Series
ER11
Range
5.5mm to 5.1mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04211-05.5
Zoro #
G0392570
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
5.5mm
Max. Body Dia.
5.50mm
Overall Length
18 mm
Clamping Hole Length
18 mm
Outside Diameter - Maximum
11.5 mm

Details

Item
Collet
Collet Series
ER11
Range
5.5mm to 5.1mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
Standard
Face Shape
Round
Measurement System
Metric
TIR Max.
0.0002 in
Number of Slots
8
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Operating Pressure - Maximum
2,000 psi
Taper Angle
8 Degrees
Torque - Maximum
17 ft-lb
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Collapse Range - Minimum
5 mm
Bore Shape
Round
T.I.R. Tolerance
0.0002 in
Collapse Range - Maximum
5.5 mm

Description

Collet, ER11, Round, Overall Length 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.