Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Collet, ER11, 1/16 in.

  • Mfr # 04211-1/16

  • Zoro # G0392537


product price: $40.69
/ea

Key Features

Collet Series
ER11
Range
0.063" to 0.047"
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04211-1/16
Zoro #
G0392537
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/16"
Min. Size
0.0470 in
Max. Body Dia.
1/16 in
Overall Length
45/64 in
Clamping Hole Length
45/64 in
Outside Diameter - Maximum
0.45 in

Details

Item
Collet
Collet Series
ER11
Range
0.063" to 0.047"
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Number of Slots
8
Collet Type
Standard
Face Shape
Round
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Measurement System
Inch
TIR Max.
0.0002 in
Material
High-Carbon Steel
Collapse Range - Minimum
0.043 in
Taper Angle
8 Degrees
Collapse Range - Maximum
0.062 in
T.I.R. Tolerance
0.0002 in
Bore Shape
Round
Torque - Maximum
17 ft-lb
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Operating Pressure - Maximum
2,000 psi
Finish
Precision Ground

Description

Collet, ER11, Round, Overall Length 45/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.