Zoro Homepage

Spring Collet, ER11, 5/32 in.

  • Mfr # 04211-5/32

  • Zoro # G0392519


product price: $28.19
/ea

Key Features

Collet Series
ER11
Range
0.156" to 0.141"
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04211-5/32
Zoro #
G0392519
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
5/32"
Max. Body Dia.
5/32 in
Min. Size
0.1410 in
Overall Length
45/64 in
Outside Diameter - Maximum
0.45 in
Clamping Hole Length
45/64 in

Details

Item
Collet
Collet Series
ER11
Range
0.156" to 0.141"
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Face Shape
Round
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Number of Slots
8
Measurement System
Inch
Collet Type
Standard
TIR Max.
0.0002 in
Material
High-Carbon Steel
Finish
Precision Ground
T.I.R. Tolerance
0.0002 in
Torque - Maximum
17 ft-lb
Operating Pressure - Maximum
2,000 psi
Bore Shape
Round
Taper Angle
8 Degrees
Collapse Range - Minimum
0.117 in
Collapse Range - Maximum
0.156 in
Compatible Collet Chuck
AR, BR, DR, ESX, RD

Description

Collet, ER11, Round, Overall Length 45/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.