Zoro Homepage

Spring Collet, ER20, 7/16 in.

  • Mfr # 04220-7/16

  • Zoro # G0391986


product price: $31.99
/ea

Key Features

Collet Series
ER20
Range
0.438" to 0.422"
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04220-7/16
Zoro #
G0391986
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
7/16"
Min. Size
0.4220 in
Max. Body Dia.
7/16 in
Overall Length
1 15/64 in
Outside Diameter - Maximum
0.83 in
Clamping Hole Length
1 15/64 in

Details

Item
Collet
Collet Series
ER20
Range
0.438" to 0.422"
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Face Shape
Round
Collet Type
Standard
Measurement System
Inch
TIR Max.
0.0002 in
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Number of Slots
8
Material
High-Carbon Steel
T.I.R. Tolerance
0.0002 in
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Collapse Range - Minimum
0.398 in
Operating Pressure - Maximum
2,000 psi
Finish
Precision Ground
Taper Angle
8 Degrees
Collapse Range - Maximum
0.437 in
Torque - Maximum
59 ft-lb
Bore Shape
Round

Description

Collet, ER20, Round, Overall Length 1 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.