Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Collet, ER25, 11/32 in.

  • Mfr # 04225-11/32

  • Zoro # G0391791


product price: $32.99
/ea

Key Features

Collet Series
ER25
Range
0.344" to 0.328"
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04225-11/32
Zoro #
G0391791
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
11/32"
Max. Body Dia.
11/32 in
Min. Size
0.3280 in
Overall Length
1 11/32 in
Outside Diameter - Maximum
1.02 in
Clamping Hole Length
1 11/32 in

Details

Item
Collet
Collet Series
ER25
Range
0.344" to 0.328"
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Face Shape
Round
Measurement System
Inch
Collet Type
Standard
Number of Slots
8
TIR Max.
0.0002 in
Material
High-Carbon Steel
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Torque - Maximum
77 ft-lb
Taper Angle
8 Degrees
Bore Shape
Round
Finish
Precision Ground
Operating Pressure - Maximum
2,000 psi
Collapse Range - Minimum
0.304 in
T.I.R. Tolerance
0.0002 in
Collapse Range - Maximum
0.343 in

Description

Collet, ER25, Round, Overall Length 1 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.