Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Collet, ER25, 13/32 in.

  • Mfr # 04225-13/32

  • Zoro # G0391785


product price: $28.89
/ea

Key Features

Collet Series
ER25
Range
0.406" to 0.391"
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04225-13/32
Zoro #
G0391785
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
13/32"
Max. Body Dia.
13/32 in
Min. Size
0.3910 in
Overall Length
1 11/32 in
Clamping Hole Length
1 11/32 in
Outside Diameter - Maximum
1.02 in

Details

Item
Collet
Collet Series
ER25
Range
0.406" to 0.391"
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Face Shape
Round
Measurement System
Inch
Collet Type
Standard
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Number of Slots
8
TIR Max.
0.0002 in
Material
High-Carbon Steel
Operating Pressure - Maximum
2,000 psi
Collapse Range - Minimum
0.367 in
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Torque - Maximum
77 ft-lb
Finish
Precision Ground
Collapse Range - Maximum
0.406 in
Bore Shape
Round
Taper Angle
8 Degrees
T.I.R. Tolerance
0.0002 in

Description

Collet, ER25, Round, Overall Length 1 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.