Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Collet, ER25, 17/32 in.

  • Mfr # 04225-17/32

  • Zoro # G0391767


product price: $28.89
/ea

Key Features

Collet Series
ER25
Range
0.531" to 0.516"
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04225-17/32
Zoro #
G0391767
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
17/32"
Min. Size
0.5160 in
Max. Body Dia.
17/32 in
Overall Length
1 11/32 in
Clamping Hole Length
1 11/32 in
Outside Diameter - Maximum
1.02 in

Details

Item
Collet
Collet Series
ER25
Range
0.531" to 0.516"
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
TIR Max.
0.0002 in
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Collet Type
Standard
Number of Slots
8
Face Shape
Round
Measurement System
Inch
Material
High-Carbon Steel
Operating Pressure - Maximum
2,000 psi
Torque - Maximum
77 ft-lb
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Bore Shape
Round
T.I.R. Tolerance
0.0002 in
Taper Angle
8 Degrees
Collapse Range - Minimum
0.492 in
Collapse Range - Maximum
0.531 in
Finish
Precision Ground

Description

Collet, ER25, Round, Overall Length 1 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.