Zoro Homepage

Spring Collet, ER32, 11/32 in.

  • Mfr # 04232-11/32

  • Zoro # G0391520


product price: $30.65
/ea

Key Features

Collet Series
ER32
Range
0.344" to 0.328"
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04232-11/32
Zoro #
G0391520
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
11/32"
Max. Body Dia.
11/32 in
Min. Size
0.3280 in
Overall Length
1 9/16 in
Clamping Hole Length
1 9/16 in
Outside Diameter - Maximum
1.3 in

Details

Item
Collet
Collet Series
ER32
Range
0.344" to 0.328"
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Face Shape
Round
Collet Type
Standard
Number of Slots
8
TIR Max.
0.0002 in
Measurement System
Inch
Material
High-Carbon Steel
T.I.R. Tolerance
0.0002 in
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Collapse Range - Maximum
0.343 in
Taper Angle
8 Degrees
Torque - Maximum
100 ft-lb
Operating Pressure - Maximum
2,000 psi
Bore Shape
Round
Collapse Range - Minimum
0.304 in
Finish
Precision Ground

Description

Collet, ER32, Round, Overall Length 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.