Zoro Homepage

Spring Collet, ER32, 15.5mm

  • Mfr # 04232-15.5

  • Zoro # G0391450


product price: $33.99
/ea

Key Features

Collet Series
ER32
Range
15.5mm to 15.1mm
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04232-15.5
Zoro #
G0391450
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
15.5mm
Max. Body Dia.
15.50mm
Overall Length
40 mm
Outside Diameter - Maximum
32 mm
Clamping Hole Length
40 mm

Details

Item
Collet
Collet Series
ER32
Range
15.5mm to 15.1mm
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Number of Slots
8
Face Shape
Round
Collet Type
Standard
TIR Max.
0.0002 in
Measurement System
Metric
Bore Shape
Round
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Collapse Range - Minimum
14.5 mm
Torque - Maximum
100 ft-lb
T.I.R. Tolerance
0.0002 in
Collapse Range - Maximum
15.5 mm
Operating Pressure - Maximum
2,000 psi
Taper Angle
8 Degrees

Description

Collet, ER32, Round, Overall Length 40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.