Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Collet, ER32, 23/32 in.

  • Mfr # 04232-23/32

  • Zoro # G0391338


product price: $36.59
/ea

Key Features

Collet Series
ER32
Range
0.719" to 0.703"
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04232-23/32
Zoro #
G0391338
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
23/32"
Max. Body Dia.
23/32 in
Min. Size
0.7030 in
Overall Length
1 9/16 in
Clamping Hole Length
1 9/16 in
Outside Diameter - Maximum
1.3 in

Details

Item
Collet
Collet Series
ER32
Range
0.719" to 0.703"
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Collet Type
Standard
Measurement System
Inch
Number of Slots
8
TIR Max.
0.0002 in
Face Shape
Round
Material
High-Carbon Steel
Bore Shape
Round
Finish
Precision Ground
Collapse Range - Minimum
0.679 in
Torque - Maximum
100 ft-lb
Compatible Collet Chuck
AR, BR, DR, ESX, RD
T.I.R. Tolerance
0.0002 in
Collapse Range - Maximum
0.718 in
Taper Angle
8 Degrees
Operating Pressure - Maximum
2,000 psi

Description

Collet, ER32, Round, Overall Length 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.