Zoro Homepage

Spring Collet, ER40, 10mm

  • Mfr # 04240-10

  • Zoro # G0391240


product price: $36.39
/ea

Key Features

Collet Series
ER40
Range
10.0mm to 9.6mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04240-10
Zoro #
G0391240
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
10.0mm
Max. Body Dia.
10.00mm
Overall Length
46 mm
Clamping Hole Length
46 mm
Outside Diameter - Maximum
40 mm

Details

Item
Collet
Collet Series
ER40
Range
10.0mm to 9.6mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Number of Slots
8
Collet Type
Standard
Measurement System
Metric
TIR Max.
0.0002 in
Face Shape
Round
Material
High-Carbon Steel
T.I.R. Tolerance
0.0002 in
Torque - Maximum
130 ft-lb
Operating Pressure - Maximum
2,000 psi
Finish
Precision Ground
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Collapse Range - Minimum
9 mm
Taper Angle
8 Degrees
Collapse Range - Maximum
10 mm
Bore Shape
Round

Description

Collet, ER40, Round, Overall Length 46 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.