Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Collet, ER40, 15/32 in.

  • Mfr # 04240-15/32

  • Zoro # G0391189


product price: $36.39
/ea

Key Features

Collet Series
ER40
Range
0.469" to 0.453"
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04240-15/32
Zoro #
G0391189
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
15/32"
Min. Size
0.4530 in
Max. Body Dia.
15/32 in
Overall Length
1 13/16 in
Clamping Hole Length
1 13/16 in
Outside Diameter - Maximum
1.61 in

Details

Item
Collet
Collet Series
ER40
Range
0.469" to 0.453"
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
Standard
Number of Slots
8
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Measurement System
Inch
Face Shape
Round
TIR Max.
0.0002 in
Material
High-Carbon Steel
Finish
Precision Ground
Collapse Range - Minimum
0.429 in
Taper Angle
8 Degrees
Bore Shape
Round
Compatible Collet Chuck
AR, BR, DR, ESX, RD
T.I.R. Tolerance
0.0002 in
Torque - Maximum
130 ft-lb
Operating Pressure - Maximum
2,000 psi
Collapse Range - Maximum
0.468 in

Description

Collet, ER40, Round, Overall Length 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.