Zoro Homepage

Spring Collet, ER40, 16mm

  • Mfr # 04240-16

  • Zoro # G0391170


product price: $36.39
/ea

Key Features

Collet Series
ER40
Range
16.0mm to 15.6mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04240-16
Zoro #
G0391170
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
16.0mm
Max. Body Dia.
16.00mm
Overall Length
46 mm
Outside Diameter - Maximum
40 mm
Clamping Hole Length
46 mm

Details

Item
Collet
Collet Series
ER40
Range
16.0mm to 15.6mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
Standard
TIR Max.
0.0002 in
Face Shape
Round
Measurement System
Metric
Number of Slots
8
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Material
High-Carbon Steel
T.I.R. Tolerance
0.0002 in
Collapse Range - Minimum
15 mm
Taper Angle
8 Degrees
Torque - Maximum
130 ft-lb
Collapse Range - Maximum
16 mm
Finish
Precision Ground
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Bore Shape
Round
Operating Pressure - Maximum
2,000 psi

Description

Collet, ER40, Round, Overall Length 46 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.