Zoro Homepage

Spring Collet, ER40, 20mm

  • Mfr # 04240-20

  • Zoro # G0391128


product price: $36.39
/ea

Key Features

Collet Series
ER40
Range
20.0mm to 19.6mm
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04240-20
Zoro #
G0391128
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
20.0mm
Max. Body Dia.
20.00mm
Overall Length
46 mm
Clamping Hole Length
46 mm
Outside Diameter - Maximum
40 mm

Details

Item
Collet
Collet Series
ER40
Range
20.0mm to 19.6mm
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Number of Slots
8
Measurement System
Metric
TIR Max.
0.0002 in
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Face Shape
Round
Collet Type
Standard
Material
High-Carbon Steel
Taper Angle
8 Degrees
Collapse Range - Maximum
20 mm
Collapse Range - Minimum
19 mm
Bore Shape
Round
T.I.R. Tolerance
0.0002 in
Operating Pressure - Maximum
2,000 psi
Torque - Maximum
130 ft-lb
Finish
Precision Ground
Compatible Collet Chuck
AR, BR, DR, ESX, RD

Description

Collet, ER40, Round, Overall Length 46 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.