Zoro Homepage

Spring Collet, ER40, 23/32 in.

  • Mfr # 04240-23/32

  • Zoro # G0391076


product price: $36.39
/ea

Key Features

Collet Series
ER40
Range
0.719" to 0.703"
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04240-23/32
Zoro #
G0391076
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
23/32"
Min. Size
0.7030 in
Max. Body Dia.
23/32 in
Overall Length
1 13/16 in
Outside Diameter - Maximum
1.61 in
Clamping Hole Length
1 13/16 in

Details

Item
Collet
Collet Series
ER40
Range
0.719" to 0.703"
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Face Shape
Round
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Collet Type
Standard
Measurement System
Inch
TIR Max.
0.0002 in
Number of Slots
8
Material
High-Carbon Steel
Taper Angle
8 Degrees
Operating Pressure - Maximum
2,000 psi
T.I.R. Tolerance
0.0002 in
Finish
Precision Ground
Bore Shape
Round
Torque - Maximum
130 ft-lb
Collapse Range - Minimum
0.679 in
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Collapse Range - Maximum
0.718 in

Description

Collet, ER40, Round, Overall Length 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.